Cylinder with piston rod SMC MY1H25TF-200LZ
Mechanically Jointed Rodless Cylinder
See technical informationReferences
SMC:MY1H25TF-200LZ
Rubix:SMC-MY1H25TF-200LZ
EAN:3618036307115
Product details : MECHANICALLY COUPLED RODLESS CYLINDER
At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.
Strengths
Mechanical joint rodless cylinder with high precision guide
Bore sizes: 16, 20, 25, 32, 40
Strokes up to 1500mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Bore sizes: 16, 20, 25, 32, 40
Strokes up to 1500mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 3825 g |
|---|
Show UNSPSC/ECL@SS
€ 1,039.34 excl. VAT
/ Each
€ 1,278.39 incl. VAT
- Available - Delivery date on request
