Mechanical Valves / Hand Valves
Logistics dimensions (L x W x H) | 18x57x41 mm |
---|---|
Logistic Weight | 23 g |
Model | vhk |
Metric exterior tube diameter 2 | 6 mm |
Connecting diameter | r 1/8 '' |
Threading | r 1/8 in |
Type of fluid | air |
Material | pbt (body, knob);pom (cam ring, stem);stainless steel (spring);nbr (packing, o-ring, valve) |
Max. temperature | 60 °C |
Min. temperature | 0 °C |
Type of threading | r |
Available - Delivery date on request