References
SMC:KQ2H11-U04A
Rubix:SMC-KQ2H11-U04A
Manufacturer :00986566
EAN:3618036062090

Documents
Product details : ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Technical specifications
Attributes
| Material | c3604;pbt |
|---|---|
| Connection 1 | 1/2 |
| Profile | kq2h |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 3.85 excl. VAT
/ Each
€ 4.74 incl. VAT
- Available - Delivery date on request