References
SMC:AFF4C-F02D-T
Rubix:SMC-AFF4C-F02D-T
Manufacturer :AFF4C-F02D-T
EAN:3618035592208

Product details : MAIN LINE FILTER
Series AFF is mounted to main piping to remove impurities like oil, water and foreign matter in compressed air. No screw threads or tie rods are required; therefore, removal and replacement of the element is made quick and easy. Series AFF improves the function of downward dryers, extends the life of precision filters and prevents trouble with equipment.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT
Body Size (Applicable compressor output): 4C (3.7kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 02 (1/4)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: T (Yes)
Pressure Switch 30V: None
Degreasing Wash: None
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT
Body Size (Applicable compressor output): 4C (3.7kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 02 (1/4)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: T (Yes)
Pressure Switch 30V: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x223x76 mm |
|---|---|
| Logistic Weight | 550 g |
| Threading diameter (inch) | g1/4 bspp '' |
| Type | hauptleitungsfilter |
| Volume flow rate | 750 l/min |
| Max. service pressure | 10 bar |
| Connection | g1/4 |
Show UNSPSC/ECL@SS
€ 143.22 excl. VAT
/ Each
€ 176.16 incl. VAT
- Available - Delivery date on request