References
SMC:AFF22C-F06D
Rubix:SMC-AFF22C-F06D
Manufacturer :AFF22C-F06D
EAN:3618035593137

Documents
Product details : MAIN LINE FILTER
Series AFF is mounted to main piping to remove impurities like oil, water and foreign matter in compressed air. No screw threads or tie rods are required; therefore, removal and replacement of the element is made quick and easy. Series AFF improves the function of downward dryers, extends the life of precision filters and prevents trouble with equipment.
AFF2C-22C/AFF37B-75B, Main Line Filter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x273x122 mm |
|---|---|
| Logistic Weight | 2100 g |
| Threading diameter (inch) | g 3/4 '' |
| Filter fineness | 3 µm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 301.98 excl. VAT
/ Each
€ 371.44 incl. VAT
- Available - Delivery date on request