Rodless cylinder SMC CY3B25TF-500-X160
Magnetically Coupled Rodless Cylinder
See technical informationSee documentsReferences
SMC:CY3B25TF-500-X160
Rubix:SMC-CY3B25TF-500-X160
Manufacturer :CY3B25TF-500-X160
EAN:3618035646543

Documents
Product details : MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Magnetically coupled rodless cylinder
Basic Type
Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
Maximum operating pressure: 0.7MPa
Ambient temperature: -10 to 60°C
Technical specifications
Attributes
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 500 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
€ 474.19 excl. VAT
/ Each
€ 583.25 incl. VAT
- Available - Delivery date on request