References
SMC:MHF2-16D1R
Rubix:SMC-MHF2-16D1R
Manufacturer :MHF2-16D1R
EAN:3618035885553

Documents
Product details : LOW PROFILE AIR GRIPPER
Extremely narrow profile
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
•Bore sizes (mm): 8, 12, 16 and 20.
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 16mm
Opening & Closing Stroke: 1 (Middle Stroke)
Body Option: R (Side Ported Type)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 16mm
Opening & Closing Stroke: 1 (Middle Stroke)
Body Option: R (Side Ported Type)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
Technical specifications
Attributes
| Type | low-profile gripper |
|---|---|
| Cylinder stroke | 1 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 490.92 excl. VAT
/ Each
€ 603.83 incl. VAT
- Available - Delivery date on request