Linear drive SMC LESH16RK-50-R16P1
Lesh, electric actuator, slide table type
See technical informationReferences
SMC:LESH16RK-50-R16P1
Rubix:SMC-LESH16RK-50-R16P1
Product details : ELECTRIC SLIDE TABLE
The LES series electric slide table actuator uses a compactly-integrated, recirculating linear guide for high rigidity and high precision. When the LES is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the "easy mode". Two types of built-in motors (step or servo) are available. The series can be top or bottom mounted. In addition, the LES series is available in an optional symmetric style (reversed table and cable positions from the standard model).
Technical specifications
Attributes
| Logistic Weight | 2133 g |
|---|
Show UNSPSC/ECL@SS
€ 1,265.65 excl. VAT
/ Each
€ 1,556.75 incl. VAT
- Available - Delivery date on request
