References
Festo:LBN-20/25
Rubix:FESTO-6059
Manufacturer :6059
EAN:4052568001032

Documents
Product details : LBN-20/25 CLEVIS FOOT MOUNTING
Clevis foot Mounting LBN-20/25 Allows swivel Mounting of cylinders ESN, DSN, ESNU, DSNU, ADVU, AEVU. Size=20/25, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=81 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x33x25 mm |
|---|---|
| Logistic Weight | 81,1 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
€ 9.20 excl. VAT
/ Each
€ 11.32 incl. VAT
- In stock: Next day delivery