Twist drill Spartex 652423
Laminated hss drill bits with taper shank
See technical informationSee documentsReferences
Spartex:652423
Rubix:SPARTEX-652423
EAN:3660338002731


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | tapered |
Documents
Product details : ROLLFORGED HSS MORSE TAPER SHANK DRILL 10.5 MM
Laminated HSS morse taper shank drill bit.
.
Use: .
- stationary maintenance machines .
- low-alloy steels
Use: .
- stationary maintenance machines .
- low-alloy steels
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Length of cut | 87 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Internal cooling | no |
| Taper shank | cm 1 |
| Body material | hss |
Show UNSPSC/ECL@SS
€ 6.77 excl. VAT
/ Each
€ 8.33 incl. VAT
- Available - Delivery date on request