Twist drill Spartex 652443
Laminated hss drill bits with taper shank
See technical informationSee documentsReferences
Spartex:652443
Rubix:SPARTEX-652443
EAN:3660338002939


Technical specifications
| Drilling diameter | 19.5 mm |
|---|---|
| Length of cut | 140 mm |
| Shank type | tapered |
Documents
Product details : ROLLFORGED HSS MORSE TAPER SHANK DRILL 19.5 MM
Laminated HSS morse taper shank drill bit.
.
Use: .
- stationary maintenance machines .
- low-alloy steels
Use: .
- stationary maintenance machines .
- low-alloy steels
Technical specifications
Attributes
| Drilling diameter | 19.5 mm |
|---|---|
| Length of cut | 140 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Internal cooling | no |
| Taper shank | cm 2 |
| Body material | hss |
| Machining material | low-alloy steel |
Show UNSPSC/ECL@SS
€ 14.90 excl. VAT
/ Each
€ 18.33 incl. VAT
- Available - Delivery date on request