Accessory for electric fitting system Festo KMP6-25P-20-10
KMP6 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP6-25P-20-10
Rubix:FESTO-530048
Manufacturer :530048
EAN:4052568164720

Documents
Product details : KMP6-25P-20-10 CONNECTING CABLE
Connecting cable KMP6-25P-20-10 For valve terminal CPV-SC, with 25-pin Sub-D plug for 20 coils, 10 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 1648 g |
|---|---|
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
€ 178.25 excl. VAT
/ Each
€ 219.25 incl. VAT
- Available - Delivery date on request