Pneumatic cylinders and actuators - Accessory Festo EAMM-A-S48-57A-G2
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-S48-57A-G2
Rubix:FESTO-3637963
Manufacturer :3637963
EAN:4052568271725
Documents
Product details : EAMM-A-S48-57A-G2 AXIAL KIT
axial kit EAMM-A-S48-57A-G2 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial set EAMM-A-S48-57A-G2 3637963
Technical specifications
Attributes
| Type | axial assembly |
|---|
Show UNSPSC/ECL@SS
€ 156.96 excl. VAT
/ Each
€ 193.06 incl. VAT
- Available - Delivery date on request