Pneumatic cylinders and actuators - Accessory Festo EAMM-U-110-D50-100A-120
Kit
See technical informationSee documentsReferences
Festo:EAMM-U-110-D50-100A-120
Rubix:FESTO-2799424
Manufacturer :2799424
EAN:4052568266585
Documents
Product details : EAMM-U-110-D50-100A-120 PARALLEL KIT
parallel kit EAMM-U-110-D50-100A-120 Suitable for electric drives. Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-110-D50-100A-120 2799424
Technical specifications
Attributes
| Type | parallel mounting kit |
|---|
Show UNSPSC/ECL@SS
€ 843.12 excl. VAT
/ Each
€ 1,037.04 incl. VAT
- Available - Delivery date on request