Pneumatic cylinders and actuators - Accessory Festo EAMM-A-D50-100A
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-D50-100A
Rubix:FESTO-2733784
Manufacturer :2733784
EAN:4052568265908
Documents
Product details : EAMM-A-D50-100A AXIAL KIT
axial kit EAMM-A-D50-100A Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial set EAMM-A-D50-100A 2733784
Technical specifications
Attributes
| Type | axial assembly |
|---|
Show UNSPSC/ECL@SS
€ 301.21 excl. VAT
/ Each
€ 370.49 incl. VAT
- Available - Delivery date on request