Pneumatic cylinders and actuators - Accessory Festo EAMM-A-D40-87A-S1
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-D40-87A-S1
Rubix:FESTO-1322186
Manufacturer :1322186
EAN:4052568230692
Documents
Product details : EAMM-A-D40-87A-S1 AXIAL KIT
axial kit EAMM-A-D40-87A-S1 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65, Ambient temperature=-10 - 60 °C
Axial set EAMM-A-D40-87A-S1 1322186
Technical specifications
Attributes
| Type | axial assembly |
|---|
Show UNSPSC/ECL@SS
€ 349.08 excl. VAT
/ Each
€ 429.37 incl. VAT
- Available - Delivery date on request