Pneumatic cylinders and actuators - Accessory Festo EAMM-U-86-S62-60H-177
Kit
See technical informationSee documentsReferences
Festo:EAMM-U-86-S62-60H-177
Rubix:FESTO-1587453
Manufacturer :1587453
EAN:4052568243036

Documents
Product details : EAMM-U-86-S62-60H-177 PARALLEL KIT
Parallel kit EAMM-U-86-S62-60H-177 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-86-S62-60H-177 1587453
Technical specifications
Attributes
| Logistic Weight | 3460,6 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
€ 840.97 excl. VAT
/ Each
€ 1,034.39 incl. VAT
- Available - Delivery date on request