Pneumatic cylinders and actuators - Accessory Festo EAMM-U-86-D60-60G-102
Kit
See technical informationSee documentsReferences
Festo:EAMM-U-86-D60-60G-102
Rubix:FESTO-1586347
Manufacturer :1586347
EAN:4052568242954

Documents
Product details : EAMM-U-86-D60-60G-102 PARALLEL KIT
Parallel kit EAMM-U-86-D60-60G-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-86-D60-60G-102 1586347
Technical specifications
Attributes
| Logistic Weight | 2614,8 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
€ 626.78 excl. VAT
/ Each
€ 770.94 incl. VAT
- Available - Delivery date on request