Pneumatic cylinders and actuators - Accessory Festo EAMM-U-60-S38-57A-91
Kit
See technical informationSee documentsReferences
Festo:EAMM-U-60-S38-57A-91
Rubix:FESTO-1218568
Manufacturer :1218568
EAN:4052568228880

Documents
Product details : EAMM-U-60-S38-57A-91 PARALLEL KIT
Parallel kit EAMM-U-60-S38-57A-91 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-60-S38-57A-91 1218568
Technical specifications
Attributes
| Logistic Weight | 1225,89 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
€ 473.69 excl. VAT
/ Each
€ 582.64 incl. VAT
- Available - Delivery date on request