Pneumatic cylinders and actuators - Accessory Festo EAMM-U-50-D32-40A-78-S1
Kit
See technical informationSee documentsReferences
Festo:EAMM-U-50-D32-40A-78-S1
Rubix:FESTO-1202302
Manufacturer :1202302
EAN:4052568228453

Documents
Product details : EAMM-U-50-D32-40A-78-S1 PARALLEL KIT
Parallel kit EAMM-U-50-D32-40A-78-S1 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-50-D32-40A-78-S1 1202302
Technical specifications
Attributes
| Logistic Weight | 747,3 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
€ 572.80 excl. VAT
/ Each
€ 704.54 incl. VAT
- Available - Delivery date on request