Pneumatic cylinders and actuators - Accessory Festo EAMM-U-110-S62-100A-207
Kit
See technical informationSee documentsReferences
Festo:EAMM-U-110-S62-100A-207
Rubix:FESTO-1217381
Manufacturer :1217381
EAN:4052568228811

Documents
Product details : EAMM-U-110-S62-100A-207 PARALLEL KIT
Parallel kit EAMM-U-110-S62-100A-207 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-110-S62-100A-207 1217381
Technical specifications
Attributes
| Logistic Weight | 7155 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
€ 879.71 excl. VAT
/ Each
€ 1,082.04 incl. VAT
- Available - Delivery date on request