Pneumatic cylinders and actuators - Accessory Festo EAMM-A-M43-60G
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-M43-60G
Rubix:FESTO-1190076
Manufacturer :1190076
EAN:4052568228316

Documents
Product details : EAMM-A-M43-60G AXIAL KIT
Axial kit EAMM-A-M43-60G Size=125, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-M43-60G 1190076
Technical specifications
Attributes
| Logistic Weight | 424,67 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
€ 311.44 excl. VAT
/ Each
€ 383.07 incl. VAT
- Available - Delivery date on request