Pneumatic cylinders and actuators - Accessory Festo EAMM-A-L27-40G
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-L27-40G
Rubix:FESTO-557974
Manufacturer :557974
EAN:4052568204198

Documents
Product details : EAMM-A-L27-40G AXIAL KIT
Axial kit EAMM-A-L27-40G Size=50, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-L27-40G 557974
Technical specifications
Attributes
| Logistic Weight | 192,1 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
€ 145.28 excl. VAT
/ Each
€ 178.69 incl. VAT
- Available - Delivery date on request