Pneumatic cylinders and actuators - Accessory Festo EAMM-A-D60-80P-S1
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-D60-80P-S1
Rubix:FESTO-2218564
Manufacturer :2218564
EAN:4052568252960

Documents
Product details : EAMM-A-D60-80P-S1 AXIAL KIT
Axial kit EAMM-A-D60-80P-S1 Size=63, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65
Axial set EAMM-A-D60-80P-S1 2218564
Technical specifications
Attributes
| Logistic Weight | 1104,87 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
€ 345.89 excl. VAT
/ Each
€ 425.44 incl. VAT
- Available - Delivery date on request