Pneumatic cylinders and actuators - Accessory Festo EAMM-A-D40-57A
Kit
See technical informationSee documentsReferences
Festo:EAMM-A-D40-57A
Rubix:FESTO-543154
Manufacturer :543154
EAN:4052568181383

Documents
Product details : EAMM-A-D40-57A AXIAL KIT
Axial kit EAMM-A-D40-57A Size=40, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D40-57A 543154
Technical specifications
Attributes
| Logistic Weight | 395 g |
|---|---|
| Type | eamm axial kit |
Show UNSPSC/ECL@SS
€ 199.25 excl. VAT
/ Each
€ 245.08 incl. VAT
- Available - Delivery date on request