Pneumatic standard cylinder SMC CD85N16-100C-B-XC6B
ISO Cylinders
See technical informationSee documentsReferences
SMC:CD85N16-100C-B-XC6B
Rubix:SMC-CD85N16-100C-B-XC6B
Manufacturer :CD85N16-100C-B-XC6B
EAN:3618035424233
Documents
Product details : ISO CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
Double acting, single rod, crimped cylinder.
Conforms to ISO 6432 and CETOP RP52P.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 300mm.
Auto switch capable
Conforms to ISO 6432 and CETOP RP52P.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 300mm.
Auto switch capable
Applications
Reduced friction double effect hydraulic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | iso cylinder |
Show UNSPSC/ECL@SS
€ 76.42 excl. VAT
/ Each
€ 94.00 incl. VAT
- Available - Delivery date on request