References
SMC:C96SDB50-1200C
Rubix:SMC-C96SDB50-1200C
Manufacturer :C96SDB50-1200C
EAN:3618035473439
Product details : ISO CYLINDER
Strengths
•Get the qualified assistance you need – Personalised and prompt advice from our experts
Put it to work the soonest – Produced & Stocked in Europe
Let the cylinder adapt to your application – Up to 30 rod end modifications available
Put it to work the soonest – Produced & Stocked in Europe
Let the cylinder adapt to your application – Up to 30 rod end modifications available
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 1200 mm |
| Type | iso cylinder |
Show UNSPSC/ECL@SS
€ 296.48 excl. VAT
/ Each
€ 364.67 incl. VAT
- Available - Delivery date on request
