References
SMC:VY1200-02F
Rubix:SMC-VY1200-02F
EAN:3618036502404
Documents
Product details : ELECTRO-PNEUMATIC HYREG
A hybrid regulator is created from a regulator and a solenoid valve with the electro-pneumatic regulator series VY1. A maximum effective area of 670mm? (2B) can be covered by the combination of an ultra-compact electro-pneumatic pilot valve (22.4 X 30 X 39) and a 3 port, high-capacity exhaust main regulator (VEX1*00 series). Having the amplifier built into the electro-pneumatic pilot valve, only an external (24V DC) power supply and (1 to 5V DC) signal voltage need to be connected making handling simple. Using the VVEXB/2/4 series, a maximum 10 station manifold is possible.
Strengths
•Electro pneumatic regulator
Step-less control through electric signals
Simple circuit configuration
Internal or external pilot available
Base mounted or body ported styles
Step-less control through electric signals
Simple circuit configuration
Internal or external pilot available
Base mounted or body ported styles
Technical specifications
Attributes
| Type | hybrid regulator |
|---|
Show UNSPSC/ECL@SS
€ 264.60 excl. VAT
/ Each
€ 325.46 incl. VAT
- Available - Delivery date on request
