Pneumatic cylinders and actuators - Accessory Festo HSM-32
HSM foot mounting
See technical informationSee documentsReferences
Festo:HSM-32
Rubix:FESTO-165574
Manufacturer :165574
EAN:4052568074258

Documents
Product details : HSM-32 MOUNTING PLATE
Mounting plate HSM-32 For Rotic Plus. Size=32, Corrosion resistance classification CRC=2, Product weight=246 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 246 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
€ 34.67 excl. VAT
/ Each
€ 42.64 incl. VAT
- Available - Delivery date on request