References
Festo:DFM-16-50-P-A-GF
Rubix:FESTO-170837
Manufacturer :170837
EAN:4052568013134

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : DFM-16-50-P-A-GF GUIDED DRIVE
Drive and guide unit in a single housing
Strengths
- Minimal space requirement
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
- Minimal mounting time
- Choice of compressed air supply ports
- Wide range of mounting options
- Good protection against torsion
- High rigidity thanks to large-diameter guide rods and four plain-bearing bushes
- Maintenance-free
Applications
- Clamping
- Lifting
- Stopping
- Lifting
- Stopping
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x80x101 mm |
|---|---|
| Logistic Weight | 783 g |
| Type | guided actuator |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
€ 236.40 excl. VAT
/ Each
€ 290.77 incl. VAT
- Available - Delivery date on request