References
SMC:MXQ16-40B
Rubix:SMC-MXQ16-40B
Manufacturer :MXQ16-40B
EAN:3618036354164

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : AIR SLIDE TABLE
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Type | air slide table |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
€ 730.19 excl. VAT
/ Each
€ 898.13 incl. VAT
- Available - Delivery date on request