Pneumatic cylinders and actuators - Spare part SMC MXP16-PS
Guided Cylinder
See technical informationSee documentsReferences
SMC:MXP16-PS
Rubix:SMC-MXP16-PS
Manufacturer :MXP16-PS
EAN:3618036359619

Documents
Product details : MAINTENANCE KIT
The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees
Strengths
Precision air slide table
With rubber or metal stopper or shock absorber
Variety of switches with a variety of wire lead lengths
With rubber or metal stopper or shock absorber
Variety of switches with a variety of wire lead lengths
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Type | guided cylinder |
| Material | nbr (piston seal, o-ring);brass, stainless steel, nbr (plug) |
Show UNSPSC/ECL@SS
€ 12.35 excl. VAT
/ Each
€ 15.19 incl. VAT
- Available - Delivery date on request