References
SMC:55-CXSM25-25
Rubix:SMC-55-CXSM25-25
EAN:3618030117437
Product details : DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|
Show UNSPSC/ECL@SS
€ 278.38 excl. VAT
/ Each
€ 342.41 incl. VAT
- Available - Delivery date on request