References
SMC:CY1L10H-125
Rubix:SMC-CY1L10H-125
Manufacturer :CY1L10H-125
EAN:3618031973285

Product details : MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Slider style: ball bushing bearing
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Type | guided cylinder |
Show UNSPSC/ECL@SS
€ 513.73 excl. VAT
/ Each
€ 631.89 incl. VAT
- Available - Delivery date on request