References
SMC:JMGPM32-25
Rubix:SMC-JMGPM32-25
Manufacturer :JMGPM32-25

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : COMPACT GUIDE CYLINDER
Dual rod cylinder with slide bearing.
Compact and Lightweight.
Bore sizes (mm): 12 ~ 100.
Strokes up to 200 mm.
Bumper cushion.
Piping is possible in 4 directions.
3 mounting options.
Compact and Lightweight.
Bore sizes (mm): 12 ~ 100.
Strokes up to 200 mm.
Bumper cushion.
Piping is possible in 4 directions.
3 mounting options.
•Dual rod cylinder with slide bearing.
•Compact and Lightweight.
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 200 mm.
•Bumper cushion.
•Piping is possible in 4 directions.
•3 mounting options.
Bore Size: 32 (25 mm x 2)
Port Thread Type: M thread
Stroke: 25 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Compact and Lightweight.
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 200 mm.
•Bumper cushion.
•Piping is possible in 4 directions.
•3 mounting options.
Bore Size: 32 (25 mm x 2)
Port Thread Type: M thread
Stroke: 25 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | guided actuator |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
€ 273.51 excl. VAT
/ Each
€ 336.42 incl. VAT
- Available - Delivery date on request