References
SMC:GUM(F)50-200
Rubix:SMC-GUM(F)50-200
Manufacturer :GUM(F)50-200
EAN:3618031818616

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : GUIDE UNIT FOR C95 SERIES
Strengths
•Ball bush and slide bearing options
High resistance to side load
High non-rotating accuracy
Direct mounting facility
High resistance to side load
High non-rotating accuracy
Direct mounting facility
Technical specifications
Attributes
| Type | guide unit |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 200 mm |
| Design size | 50 |
Show UNSPSC/ECL@SS
€ 439.04 excl. VAT
/ Each
€ 540.02 incl. VAT
- Available - Delivery date on request