References
SMC:MGGMB32TF-450
Rubix:SMC-MGGMB32TF-450
Manufacturer :00499266
EAN:3618035930413

Documents
Product details : GUIDE CYLINDER
Technical specifications
Attributes
| Type | guide cylinder |
|---|---|
| Cylinder stroke | 450 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 795.65 excl. VAT
/ Each
€ 978.65 incl. VAT
- Available - Delivery date on request