References
SMC:MHF2-16D2R
Rubix:SMC-MHF2-16D2R
Manufacturer :MHF2-16D2R
EAN:3618035885485

Product details : LOW PROFILE AIR GRIPPER
Smc low-profile gripper mhf2-16d2r
Technical specifications
Attributes
| Type | smc gripper mhf2-16d2r |
|---|---|
| Cylinder stroke | 64 mm |
| Max. service pressure | 7 bar |
| Connection | seitenverrohrung (side piping type) |
| Series | mhf2 |
Show UNSPSC/ECL@SS
€ 569.04 excl. VAT
/ Each
€ 699.92 incl. VAT
- Available - Delivery date on request