References
SMC:MHCM2-7S
Rubix:SMC-MHCM2-7S
Manufacturer :MHCM2-7S
EAN:3618035886284

Technical specifications
| Type | angular type air gripper / compact type (7 mm bore), single acting (normally open) |
|---|---|
| Cylinder stroke | 4 mm |
Documents
Product details : AIR CHUCK
The MHC gripper is ideal for use in applications requiring angular gripping. The opening angle ranges from 30 to -10 degrees. A double piston mechanism provides a large amount of gripping force, while maintaining a compact design. The MHC series has a built in speed adjustment and a recessed groove for auto switches.
•Angular style, compact, air gripper
•Smallest size and lightest weight in the MHC series
•Body thickness: 10mm
•Bore size: ø7mm
•Finger material: martensitic stainless steel
•Action: single acting, normally open
Bore Size: ø7
•Smallest size and lightest weight in the MHC series
•Body thickness: 10mm
•Bore size: ø7mm
•Finger material: martensitic stainless steel
•Action: single acting, normally open
Bore Size: ø7
Technical specifications
Attributes
| Type | angular type air gripper / compact type (7 mm bore), single acting (normally open) |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m3 x 0,5 |
| Series | mhcm2-7s |
| Body material | aluminium |
Show UNSPSC/ECL@SS
€ 134.84 excl. VAT
/ Each
€ 165.85 incl. VAT
- Available - Delivery date on request