References
Festo:HGPT-25-A-B-F-G1
Rubix:FESTO-560208
Manufacturer :560208
EAN:4052568206734

Documents
Product details : PARALLEL GRIPPER HGPT-25-A-B-F-G1
parallel gripper HGPT-25-A-B-F-G1 sturdy, with gripping force retention when opening ...-G1. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Parallel gripper HGPT-25-A-B-F-G1 560208
Technical specifications
Attributes
| Type | parallel gripper, heavy-duty |
|---|---|
| Cylinder stroke | 3 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 707.83 excl. VAT
/ Each
€ 870.63 incl. VAT
- Available - Delivery date on request