References
Festo:BUB-HGDT-50-
Rubix:FESTO-541104
Manufacturer :541104
EAN:4052568179618

Documents
Product details : BUB-HGDT-50- GRIPPER JAW BLANK
Gripper jaw blank BUB-HGDT-50- suitable for HGDT 3-point gripper. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=112 g
Technical specifications
Attributes
| Logistic Weight | 400,64 g |
|---|---|
| Type | gripper jaw blank |
| Cylinder diameter | 50 mm |
| Body material | aluminium |
Show UNSPSC/ECL@SS
€ 228.31 excl. VAT
/ Each
€ 280.82 incl. VAT
- Available - Delivery date on request