Pneumatic cylinders and actuators - Accessory Festo GBS-32
GBS bearing pin
See technical informationSee documentsReferences
Festo:GBS-32
Rubix:FESTO-9236
Manufacturer :9236
EAN:4052568020484

Documents
Product details : GBS-32 PIVOT BOLT
Pivot pin GBS-32 For swivel Mounting ESW and DSW cylinders. Size=32, Corrosion resistance classification CRC=2, Product weight=10 g, Materials note=Free of copper and PTFE, Material information, Mounting=Case-hardened steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x109x9 mm |
|---|---|
| Logistic Weight | 13,21 g |
| Type | bearing pin |
Show UNSPSC/ECL@SS
€ 8.82 excl. VAT
/ Each
€ 10.85 incl. VAT
- Available - Delivery date on request