References
Festo:DFM-40-25-B-PPV-A-GF
Rubix:FESTO-8161440
Manufacturer :8161440
EAN:4052568595913

Product details : GUIDED DRIVE DFM-40-25-B-PPV-A-GF
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Max. temperature | 80 °C |
| Design size | 123 |
| Series | dfm-b |
Show UNSPSC/ECL@SS
€ 488.83 excl. VAT
/ Each
€ 601.26 incl. VAT
- Available - Delivery date on request