Pneumatic standard cylinder Festo DFM-20-40-B-PPV-A-GF
Pneumatic standard cylinder Festo
See technical informationReferences
Festo:DFM-20-40-B-PPV-A-GF
Rubix:FESTO-8161414
Manufacturer :8161414
EAN:4052568595555

Product details : GUIDED DRIVE DFM-20-40-B-PPV-A-GF
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Max. service pressure | 10 bar |
| Max. Operation temperature | 80 °C |
| Connection | m5 |
Show UNSPSC/ECL@SS
€ 359.35 excl. VAT
/ Each
€ 442.00 incl. VAT
- Available - Delivery date on request