References
SMC:LEFS25NZA-500
Rubix:SMC-LEFS25NZA-500
Manufacturer :01052836
EAN:3618036002362
Product details : ELECTRIC ACTUATOR WITH SCREW DRIVE
The SMC LEFS25NZA-500 is a motorless electric actuator with a ball screw drive, designed for precision positioning and transfer applications. It features a 25 mm size, 500 mm stroke, inline motor mounting position, basic accuracy, and mounting type Z motor interface. This design supports accurate motion control with reduced maintenance and is suitable for custom motor configurations.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
€ 1,014.65 excl. VAT
/ Each
€ 1,248.02 incl. VAT
- Available - Delivery date on request