References
SMC:MXS8-40B
Rubix:SMC-MXS8-40B
Manufacturer :MXS8-40B
EAN:3618036334210

Product details : AIR SLIDE TABLE
Technical specifications
Attributes
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 550.63 excl. VAT
/ Each
€ 677.27 incl. VAT
- Available - Delivery date on request