References
SMC:C55-C100
Rubix:SMC-C55-C100
Manufacturer :C55-C100
EAN:3618035507950

Product details : SINGLE CLEVIS
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Type | flange mounting kit |
| Cylinder diameter | 100 mm |
| Max. service pressure | 0.3 bar |
| Reaming diameter | 100 mm |
Show UNSPSC/ECL@SS
€ 37.83 excl. VAT
/ Each
€ 46.53 incl. VAT
- Available - Delivery date on request