References
SMC:KQC04-00
Rubix:SMC-KQC04-00
Manufacturer :KQC04-00
EAN:3618032105012

Technical specifications
| Connection 1 | attacco tubo a innesto ø4 mm (tubo poliuretano) |
|---|
Product details : UNION BLANK 4MM TUBE
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Connection 1 | attacco tubo a innesto ø4 mm (tubo poliuretano) |
| Connection 2 | attacco tubo a innesto ø4 mm (tubo poliuretano) |
| Max. temperature | 60 °C |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
€ 1.63 excl. VAT
/ Each
€ 2.00 incl. VAT
- Available - Delivery date on request