Pneumatic standard cylinder IMI Norgren RT/57125/M/80
Pneumatic standard cylinder IMI Norgren
See technical informationReferences
IMI Norgren:RT/57125/M/80
Rubix:NOR-RT/57125/M/80

Product details : RT/57000 CYLINDER
Round cylinder
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Max. service pressure | 10 bar |
| Max. Operation temperature | 80 °C |
| Connection | rc 1/8 |
Show UNSPSC/ECL@SS
€ 109.68 excl. VAT
/ Each
€ 134.91 incl. VAT
- Available - Delivery date on request
