References
3M:7000034041
Rubix:3M-618-PAPERP320
Manufacturer :7000034041
EAN:5010027795204

Product details : 618 PAPER SHEET P320 P/N A02558 50 SHEETS PER UNIT
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 10x231x283 mm |
|---|---|
| Package weight | 418 g |
| Length | 280 mm |
| Width | 230 mm |
| Grain | 320 |
| 230 mm | |
| 280 mm |
Show UNSPSC/ECL@SS
€ 45.05 excl. VAT
/ Each
€ 55.41 incl. VAT
- Available - Delivery date on request